Zoro Homepage

3-Piece 1000V Insulated Screwdriver Set w/ Square Drive

  • Mfr # 48-22-2203

  • Zoro # G7599978


product price: $24.97
/ea

Key Features

Tip Size
#1, #2, 1/4 in
Tip Style
Phillips, Slotted
Overall Length
12 3/4 in
Handle Material
Plastic
Handle Design
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2203
Zoro #
G7599978
UPC #
045242356461
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#1, #2, 1/4 in
Overall Length
12 3/4 in
Sizes Included
Slotted: 1/4 in, Square: #1, #2
Handle Length
5 in
Range of Lengths
12 61/64 in

Details

Item
Tether ReadyInsulated Screwdriver Set
Tip Style
Phillips, Slotted
Handle Material
Plastic
Handle Design
Cushion Grip
Screwdriver and Nut Driver Grouping
Screwdrivers
Insulated
Yes
Tether Capable
Tether Ready
Ratcheting
No
Tip Style Group
Standard
Number of Pieces
3
Screwdriver Tip Style
Slotted/Square
Nonsparking
No
Handle Color
Black, Red
ESD Safe
No
Shank Shape
Round
Handle Type
Ergonomic
Shank Material
Alloy Steel
Standards
ASTM F1505-10, CSA, IEC EN DIN 60900, NFPA70E, OSHA, UL Listed
Tether Style
Tether Ready
Measurement Type
SAE
Voltage Rating
1000V AC
Corrosion Resistant
Yes
Tether Ready
Yes
Magnetized Tip
No
Non-Sparking
No
Grip Style
Cushion
Corrosion-Resistance
Corrosion-Resistant
Includes Ratcheting
Ratcheting Not Included
Handle Shape
Straight
Number of Ends
1
Tether Status
Tether Ready
For Screw Type
Slotted, Square
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Includes Insulation
Insulated

Description

Tether ReadyInsulated Screwdriver Set, #1, #2, 1/4 in, Phillips, Slotted, Cushion, Number of Pieces 3, Yes, ESD Safe No, Non-Sparking No, Measurement Type SAE, Corrosion Resistant Yes, ASTM F1505-10, CSA, IEC EN DIN 60900, NFPA70E, OSHA, UL Listed, Tether Ready Yes, Range of Shank Lengths 7 61/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.