Zoro Homepage

3-Piece Pliers Kit

  • Mfr # 48-22-6331

  • Zoro # G007385794


product price: $49.97
/ea

Key Features

Includes
(1) Ream and Punch Straight Jaw Pliers; (1) Long Nose Pliers; (1) Diagonal Cutting Pliers
Plier Material
Steel; Carbide edged steel
Color
Steel/Red
Cutter Included
Yes
Handle Style
Comfort grips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6331
Zoro #
G007385794
UPC #
045242479092
Country of Origin
China

Details

Item
Pliers Kit
Includes
(1) Ream and Punch Straight Jaw Pliers; (1) Long Nose Pliers; (1) Diagonal Cutting Pliers
Plier Material
Steel; Carbide edged steel
Color
Steel/Red
Cutter Included
Yes
Handle Style
Comfort grips
Number of Pieces
3

Description

The Milwaukee 3-piece pliers kit provides solutions for a wide range of cutting and fastening applications. The 10 in. REAM & PUNCH straight jaw pliers incorporate exposed metal handles (patent pending) and a precision pliers head for reaming pipe and punching electrical knock outs. The 8 in. Long nose pliers feature a 2 in. gripping nose for pulling wire and material through rough-in holes and other tight spaces, as well as an integrated fish tape puller. The 7 in. Diagonal cutting pliers feature iron Carbide edge hardened cutting edges for up to 2X more cuts, and a tapered nose with flush cutting blades, which cut all the way to the tip. Milwaukee pliers feature over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee pliers are forged for strength and feature rust protection for long life.


  • Forged design for added strength
  • Iron Carbide cutting edge for more cuts over the life of the pliers (8 in. diagonal pliers)
  • Rust resistance
  • Reaming head design - up to 1 in. or 2 in. (patent pending)
  • Comfort grips - will not peel from jobsite conditions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.