3" Quick Change Sheet Metal Carbide Cutter
Mfr # 49-57-8343
Zoro # G5129083
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Primary Saw Application
Metal
Tooth Material
Carbide Tipped
Application
Mild Steel, Stainless Steel
Max. Cutting Depth
1/8 in
Arbor Design
Arbor Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-57-8343
Zoro #
G5129083
UPC #
045242205882
Country of Origin
Japan
Dimensions
Max. Cutting Depth
1/8 in
Shank Size
3/8 in
Saw Dia.
3 in
Pilot Drill Size
3/8 in dia x 2 3/4 in L
Pilot Drill Diameter
3/8 in
Pilot Drill Length
2 3/4 in
Cutting Depth - Maximum
1/8 in
Overall Diameter
3 in
Details
Primary Saw Application
Metal
Tooth Material
Carbide Tipped
Application
Mild Steel, Stainless Steel
Arbor Design
Arbor Not Included
Replacement Pilot Drill No.
Mfr. No. 49-57-0038
Number of Teeth
6
Hole Saw Product Grouping
Hole Cutters
Replacement Arbor No.
Mfr. No. 49-57-0035
Item
Hole Cutter
Materials Cut
Sheet Metal
Primary Material Application
Steel
Impact Rated
Not Impact Rated
Number of Teeth (Hole Cutters Only)
6
For Use With
48Z566, 48Z567
Compatible Manufacturer Model Number
49-57-0035
For Workpiece Material
Sheet Metal
Description
Hole Cutters, Hole Cutter, Primary Saw Application Metal, Number of Pieces 1, Max. Cutting Depth 1/8 in, Arbor Design Arbor Not Included, Tooth Material Carbide Tipped, Number of Teeth 6, Thread Size Not Applicable, Replacement Arbor No. Mfr. No. 49-57-0035, Shank Size 3/8 in, Pilot Drill Size 3/8 in dia x 2 3/4 in L, Replacement Pilot Drill No. Mfr. No. 49-57-0038, Application Mild Steel, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.