Zoro Homepage

3" Replacement Filters, 2 PK

  • Mfr # 49-90-1950

  • Zoro # G1858705


product price: $15.99
/pk 2, $8.00/ea

Key Features

For Vacuum Type
Handheld Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Milwaukee
Fits Vacuum Models
0850-20
Filtration Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-90-1950
Zoro #
G1858705
UPC #
045242353613
Country of Origin
Cambodia

Dimensions

Length
2 3/4 in
Height
3 1/2 in
Width
3"
Width/Diameter
3 in

Details

For Vacuum Type
Handheld Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Milwaukee
Fits Vacuum Models
0850-20
Filtration Type
Standard
Filter Pickup Type
Dry
Filter Material
Paper
For Use With
Mfr. No. 32NN01
Reusable
Reusable
Filter Type
42-Pleat Dry
Item
Cartridge Filter
Includes
(2) Replacement Filters
Material
Paper
Filter Reusability
Non-Reusable

Description

Cartridge Filter, For Vacuum Type Handheld Vacuum, Fits Vacuum Brand Milwaukee(R), Fits Vacuum Models 0850-20, Filter Pickup Type Dry, Filtration Type Standard, Filter Efficiency Not Applicable, Filter Material Paper, Filter Reusability Non-Reusable, Height 3 1/2 in, Length 2 3/4 in, Width/Diameter 3 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.