30-9/16 in. 8/10 TPI Extreme Thick Metal Compact Portable Band Saw Blades (3 pk)
Mfr # 48-39-0630
Zoro # G502016674
product price:Â $29.97
/pk 3, $9.99/eaKey Features
Teeth per Inch
8/10
Material
Metal
Primary Material Application
Stainless Steel
Metal Cutting Type
Thick Metal
Blade Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-39-0630
Zoro #
G502016674
UPC #
045242605156
Country of Origin
United States
Dimensions
Blade Length
30 9/16 in
Blade Thickness
0.02 in
Blade Width
1/2 in
Overall Width
1/2 in
Overall Thickness
0.02 in
Overall Length
30 9/16 in
Details
Item
Portable Band Saw Blade
Teeth per Inch
8/10
Material
Metal
Primary Material Application
Stainless Steel
Metal Cutting Type
Thick Metal
Blade Material
Metal
For Use With Saw Type
Extreme Metal Band Saw
Blade Series
Extreme Metal Band Saw Blades
Tip Material
Bi-Metal
Compatible Manufacturer Model Number
2529-20/21XC
Product Type
Portable Band Saw Blade
Compatible Product Type
Extreme Metal Band Saw
For Workpiece Material
Stainless Steel
Description
The MILWAUKEE Extreme Metal Band Saw Blades maximize your band saw blade performance. These blades deliver what you need for daily job site use - more cuts and fewer blade changes. An aggressive variable tooth design gives you the versatility to cut more metals of various thicknesses without changing blades. band saw blade sizes are also available in deep cut (44 7/8"), compact (35 3/8"), compact (30-9/16") and sub-compact (27").
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.