Shop MILWAUKEE TOOL
See all product information
Create Account
30-9/16 in. 12/14 TPI Compact Extreme Thin Metal Band Saw Blades, 3PK
- Mfr # 48-39-0631
- Zoro # G202016691
product price:Â
$
29.97
/pk of 3, $9.99/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Teeth per Inch
12/14
Material
Metal
Primary Material Application
Stainless Steel
Blade Material
Metal
Metal Cutting Type
Thin Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-39-0631
- Zoro #
- G202016691
- UPC #
- 045242605125
- Country of Origin
- United States
- Item
- Portable Band Saw Blade
- Teeth per Inch
- 12/14
- Material
- Metal
- Primary Material Application
- Stainless Steel
- Blade Material
- Metal
- Metal Cutting Type
- Thin Metal
- For Use With Saw Type
- Extreme Metal Band Saw
- Tip Material
- Bi-Metal
- Product Type
- Portable Band Saw Blade
- Compatible Product Type
- Extreme Metal Band Saw
- For Workpiece Material
- Stainless Steel
- Compatible Manufacturer Model Number
- 2529-20/21XC
- Shell Material
- Metal
- Traction Material
- Metal
Dimensions
- Blade Length
- 30 9/16 in
- Blade Width
- 1/2 in
- Blade Thickness
- 0.02 in
- Overall Width
- 1/2 in
- Overall Thickness
- 0.02 in
- Overall Length
- 30 9/16 in
- Wire Rope Length
- 30 9/16 in
- Length
- 30 9/16 in
Description
Portable Band Saw Blade, For Use With Saw Type Extreme Metal Band Saw, Primary Material Application Stainless Steel, Blade Length 30 9/16 in, Teeth per Inch 12/14, Blade Material Metal, Tip Material Bi-Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Metal Cutting Type Thin Metal, Milwaukee, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.