300 MCM Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers
- Mfr # 49-16-B300
- Zoro # G3123960
product price:Â
$
49.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Jacket MIL Thickness
60 mil
Max. Bushing I.D.
0.725 in
For Wire/Cable Type
THHN/XHHW AL
Max. Cable Dia.
300 MCM
Cable Type
Al THHN / XHHW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49-16-B300
- Zoro #
- G3123960
- UPC #
- 045242555833
- Country of Origin
- China
Dimensions
- Jacket MIL Thickness
- 60 mil
- Max. Cable Dia.
- 300 MCM
- Jacket Thickness
- 60 mil
- Maximum Bushing Inside Diameter
- 0.725 in
Details
- Item
- Stripping Bushing
- Max. Bushing I.D.
- 0.725 in
- For Wire/Cable Type
- THHN/XHHW AL
- Cable Type
- Al THHN / XHHW
- Product Type
- Cable Stripper Bushings
- Compatible Cable/Wire Type
- THHN/XHHW
- Number of Pieces
- 1
- Compatible Manufacturer Model Number
- 2435-20, 2935-20
- Compatible XHHW Cable Manufacturer
- CME, Encore, General, Priority, Prysmian, Southwire
- Aluminum Wire Capacity
- 300MCM
- Compatible Cable Material
- Aluminum
- Compatible THHN Cable Manufacturer
- CME, Encore, General, Priority, Prysmian, Southwire
Description
Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity Not Applicable, Aluminum Wire Capacity 300MCM, Compatible Cable Material Aluminum, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number 2435-20, 2935-20, Number of Pieces 1, Compatible THHN Cable Manufacturer CME, Encore, General, Priority, Prysmian, Southwire, Compatible XHHW Cable Manufacturer CME, Encore, General, Priority, Prysmian, Southwire, Jacket Thickness 60 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.