300 MCM Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers
- Mfr # 49-16-B300C
- Zoro # G3124015
product price:Â
$
49.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cable Type
Cu THHN / XHHW
Jacket MIL Thickness
60 mil
For Wire/Cable Type
THHN CU, XHHW CU
Max. Cable Dia.
300 MCM
Max. Bushing I.D.
0.775 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49-16-B300C
- Zoro #
- G3124015
- UPC #
- 045242555727
- Country of Origin
- China
Dimensions
- Jacket MIL Thickness
- 60 mil
- Max. Cable Dia.
- 300 MCM
- Maximum Bushing Inside Diameter
- 0.775 in
- Jacket Thickness
- 60 mil
Details
- Item
- Stripping Bushing
- Cable Type
- Cu THHN / XHHW
- For Wire/Cable Type
- THHN CU, XHHW CU
- Max. Bushing I.D.
- 0.775 in
- Product Type
- Cable Stripper Bushings
- Compatible Manufacturer Model Number
- 2435-20, 2935-20
- Copper Wire Capacity
- 300 MCM
- Compatible Cable/Wire Type
- THHN/XHHW
- Compatible Cable Material
- Copper
- Compatible XHHW Cable Manufacturer
- CME, General, Priority, Prysmian
- Number of Pieces
- 1
- Compatible THHN Cable Manufacturer
- General, Priority, Prysmian
Description
Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity 300 MCM, Aluminum Wire Capacity Not Applicable, Compatible Cable Material Copper, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number 2435-20, 2935-20, Number of Pieces 1, Compatible THHN Cable Manufacturer General, Priority, Prysmian, Compatible XHHW Cable Manufacturer CME, General, Priority, Prysmian, Jacket Thickness 60 mil, Maximum Bushing Inside Diameter 0.775 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.