
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-0430
Zoro #
G903161188
UPC #
45242539024
Country of Origin
Unknown
Dimensions
Blade Length
30 ft
Length
30 ft.
Width
1.81 in
Details
Item
Tape Measure
Measurement Type
SAE
Case Material
ABS
Blade Material
Steel
Tip Style
Double Sided Hook
Case Color
Red/Black
Blade Color
Yellow
Standout
12 ft
Color
Red/Black
Belt Clip
Yes
Rewind Type
Automatic-Spring Driven
Features
Lockable
Stud Markings
Yes
Blade Coating
Nylon Bond
Accuracy
+/- 1/16 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.