
30ft Compact Tape Measure
Mfr # 48-22-1730
Zoro # G315555001
product price: $23.97
/eaKey Features
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-1730
Zoro #
G315555001
UPC #
0045242822959
Country of Origin
Viet Nam
Dimensions
Standout Length
9 ft
Case Length
3 3/4 in
Blade Length - SAE
30 ft
Blade Width
1 in
Depth
3.78 in
Length
3.43 in
Tape Length (ft)
30 ft
Width
1.97 in
Tape Length
30 ft
Description
The MILWAUKEE 30ft Compact Tape Measure delivers a stiff blade and fractional scale, allowing for quick measurements. With an anti-tear coating that reinforces the first 6" of the blade and an impact resistant body, this tape withstands jobsite conditions. The Compact Tape Measure’s finger stop protects from blade retraction. This tape measure features 12’ of Reach and 9’ of Standout, allowing you to take long measurements on your own.
- • Stiff Blade
- • Anti-Tear Coating Reinforces the First 6" of Blade
- • Fractional Scale
- • Finger Stop Protects from Blade Retraction
- • Impact Resistant Body
- • Smooth Retraction
- • 12’ Reach, 9’ Standout
- • Wire Form Belt Clip Reduces Pocket Tearing
- • Lanyard Loop
- • 1" Wide Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.