Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 31/32" S&D Black Oxide Drill Bit 48-89-2753

31/32" S&D Black Oxide Drill Bit (Discontinued)

  • Mfr # 48-89-2753
  • Zoro # G402701199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2753
Zoro #
G402701199
UPC #
45242167302
Country of Origin
Unknown

Dimensions

Shank Size
1/4 in
Overall Length
6 in
Hex Shank Size
0.25"
Length
6.0 Inches
Flute Length
4 in
Drill Bit Length Type
Jobber
Minimum Chuck Size Required
1/4 in
Bit Size
0.6563 in
Drilling Depth
4 in
Drilling Depth (in)
4
Bit Diameter
0.96875
Drill Diameter (in)
0.6563
Flute Length (in)
4

Details

Bit Style
Twist
Finish
Black Oxide
Single End/Double End
Single
Point Angle
135 Degrees
Grade
Heavy Duty
Cut Direction
Right Hand / Clockwise
Point Type
Split
Bit Type
Twist
Single / Double Ended
Single
Bit Material
Black Oxide
Surface Coating
Black Oxide
Series
Milwaukee® S&D Black Oxide drill bits
Drill Point Design
Split
Recommended Safety Equipment
Safety Glasses
Drill Point Angle
135°

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.