Zoro Homepage
This item is Discontinued.
Milwaukee Tool 3/16" Cabinet - 6" Cushion Grip Screwdriver 48-22-2832

3/16" Cabinet - 6" Cushion Grip Screwdriver (Discontinued)

  • Mfr # 48-22-2832
  • Zoro # G9516045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2832
Zoro #
G9516045
UPC #
045242521708
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
3/16 in
Shank Length
3 in
Overall Length
9 in
Handle Length
3 in
For Fastener Size
3/16 in

Details

Item
Tether-Ready Slotted Screwdriver
Tip Style Group
Standard
Screwdriver Tip Style
Slotted
Handle Material
Rubber
Handle Design
Cushion Grip
Tip Style
Slotted
Insulated
No
Tether Capable
Tether Ready
Shank Shape
Round
Nonsparking
No
Shank Material
Alloy Steel
Handle Color
Black, Red
ESD Safe
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Style
Tether Ready
Slotted Screwdriver Tip Shape
Cabinet
Replaceable Shank
No
Shank Coating
Chrome
Measurement Type
SAE
Tip Finish
Hardened
Shank Finish
Chrome
Tether Ready
Yes
Non-Magnetic
Yes
Non-Sparking
No
Grip Style
Ergonomic
Corrosion Resistant
Yes
Magnetized Tip
No

Description

Tether-Ready Slotted Screwdriver, Tip Size 3/16 in, Slotted, Ergonomic, Overall Length 9 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, Yes, Tip Finish Hardened, Shank Coating Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.