Zoro Homepage
This item is Discontinued.
Milwaukee Tool 31/64 in. Titanium SHOCKWAVE? Drill Bit 48-89-4628

31/64 in. Titanium SHOCKWAVE? Drill Bit (Discontinued)

  • Mfr # 48-89-4628
  • Zoro # G202714238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-4628
Zoro #
G202714238
UPC #
45242353293
Country of Origin
Unknown

Dimensions

Overall Length
5 in
Flute Length
3.24 in
Shank Dia.
1/4 in
Drill Bit Size
31/64 in

Details

Shank Type
Hex
Features
Etched/Stamped Size Identification
Drill Bit Finish
Titanium Coated
Single/Double Ended
Single
Recommended Safety Equipment
Safety Glasses
Bit Type
Twist

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.