Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 32 oz Brass Plumb Bob 932BR

32 oz Brass Plumb Bob (Discontinued)

  • Mfr # 932BR
  • Zoro # G202566301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932BR
Zoro #
G202566301
UPC #
15812009325
Country of Origin
Taiwan, Province of China

Dimensions

Size
32 oz
Width
1-3/4 in
Length
7-1/2 in

Details

Item
Plumb Bob
Construction
Brass
Finish
Brass
Accuracy
0.0005 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.