Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE Impact Duty Driver Bit Set - 32PC

  • Mfr # 48-32-4004

  • Zoro # G0698595


original price: $24.99
36% off
new price: $15.99
/ea

Key Features

Shank Size
1/4 in
Impact Rated
Impact Rated
Material
Alloy Steel
Includes
(1) 1/4 in Magnetic Nut Driver, (1) 5/16 in Magnetic Nut Driver, (1) Hex Bit 1 in 1/4 in, (1) Hex Bit 1 in 3/16 in, (1) Phillips Bit 1 in P1, (1) Phillips Bit 1 in P3, (1) Phillips Reduced 1 in PR2 Bit, (1) SHOCKWAVE(TM) Magnetic Bit Holder, (1) Slotted 1 in #10 Bit, (1) Slotted 1 in #8 Bit, (1) Slotted 2 in #10 Bit, (1) Square Bit 1 in SQ1, (1) Square Bit 1 in SQ3, (1) Square Bit 2 in SQ2, (1) TORX(R) Bit 1 in T15, (1) TORX(R) Bit 1 in T30, (1) TORX(R) Bit 2 in T20, (1) TORX(R) Bit 2 in T25, (2) Phillips Bit 2 in P2, (2) TORX(R) Bit 1 in T20, (2) TORX(R) Bit 1 in T25, (3) Square Bit 1 in SQ2, (4) Phillips Bit 1 in P2
Application
Screwdriving and Fastening
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-32-4004
Zoro #
G0698595
UPC #
045242349562
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4 in
Hex Shank Size
1/4 in
Bit Industry Size
PH1, PH2, PH3, PR2, SL10, SL8, S1, S2, S3, T15, T20, T25, T30

Details

Item
Driver Bit Set
Impact Rated
Impact Rated
Material
Alloy Steel
Number of Pieces
32 pc.
Includes
(1) 1/4 in Magnetic Nut Driver, (1) 5/16 in Magnetic Nut Driver, (1) Hex Bit 1 in 1/4 in, (1) Hex Bit 1 in 3/16 in, (1) Phillips Bit 1 in P1, (1) Phillips Bit 1 in P3, (1) Phillips Reduced 1 in PR2 Bit, (1) SHOCKWAVE(TM) Magnetic Bit Holder, (1) Slotted 1 in #10 Bit, (1) Slotted 1 in #8 Bit, (1) Slotted 2 in #10 Bit, (1) Square Bit 1 in SQ1, (1) Square Bit 1 in SQ3, (1) Square Bit 2 in SQ2, (1) TORX(R) Bit 1 in T15, (1) TORX(R) Bit 1 in T30, (1) TORX(R) Bit 2 in T20, (1) TORX(R) Bit 2 in T25, (2) Phillips Bit 2 in P2, (2) TORX(R) Bit 1 in T20, (2) TORX(R) Bit 1 in T25, (3) Square Bit 1 in SQ2, (4) Phillips Bit 1 in P2
Application
Screwdriving and Fastening
Application - Tools
Impact
Fastening Tool Item
Screwdriver Bit Set
No. of Pieces
32
Fastening Tool Material
Steel
For Use With
Impact Drivers, Drills
Shank Shape
Hex
Type
Impact Ready
Number of Driver Bits Included
32
Nutsetters Included
(2) 1-7/8 in Magnetic Nut Drivers: 1/4 in, 5/16 in
For Modular Tool Storage System
PACKOUT(TM)
Number of Bit Holders Included
1
Series
SHOCKWAVE(TM)
Number of Sockets Included
0
Product Type
Driver Bit Set
Number of Drill Bits Included
0
Number of Nutsetters Included
2
Head Style
Hex, Phillips, Slotted, Square, Torx(R)
For Tool Type
Impact
Driver Bits Included
(22) 1 in Insert Bits: P1, (4) P2, PR2, P3, SQ1, (3) SQ2, SQ3, T15, (2) T20, (2) T25, T30, SL #8, SL #10, Hex 3/16 in, Hex 1/4 in, (7) 2 in Power Bits: (2) P2, P3, SQ2, T20, T25, SL #10

Description

Driver Bit Set, No. of Pieces 32, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Impact Rated, Impact

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.