Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 3.2mm COBALT RED HELIX? Bit 48-89-2506

3.2mm COBALT RED HELIX? Bit (Discontinued)

  • Mfr # 48-89-2506
  • Zoro # G602716870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2506
Zoro #
G602716870
UPC #
45242519361
Country of Origin
Unknown

Dimensions

Size
0.13 in
Minimum Chuck Size Required
1/4 in
Drill Bit Length Type
Jobber
Flute Length
1.42 in
Shank Diameter
0.13 in

Details

Material
Cobalt
Finish
Bright
Single End/Double End
Single
Cut Direction
Right Hand
Point Type
Split
Point Angle
135 Degrees
Bit Type
Twist

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.