3/4 in. Anchor Cable for 5/8 in. & 3/4 in. Drum Cable
Mfr # 48-53-2905
Zoro # G4563206
product price: $119.00
/ea
Free Shipping & Returns
Key Features
For Use With
MXF500, MXF501
Material
Steel
Size
3/4 in x 5 ft
Number of Pieces
1
Includes
Coupling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-53-2905
Zoro #
G4563206
UPC #
045242005482
Country of Origin
United States
Dimensions
Size
3/4 in x 5 ft
Cable Length
5 ft
Cable Diameter
3/4 in
Details
Item
Drain Cleaning Cable
For Use With
MXF500, MXF501
Material
Steel
Number of Pieces
1
Includes
Coupling
Cable Type
3/4 in x 5 ft Inner Core
Product Type
Leader Cable
Compatible Cleaner Battery Platform
MX FUEL
Core Type
Inner Core
Cable Material
Steel
Compatible Cleaner Series
MX FUEL Drum Machines
Application
Drum Machines
Compatible Cleaner Manufacturer Part Number
MXF500-1CP, MXF501-1CP
Compatible Machine Type
Drum Machines
Cable End Type
Coupling
Description
Drain Cleaning Cable, Product Type Leader Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series MX FUEL Drum Machines, Cable Type Drum, Maximum Drain Line Inside Diameter Not Applicable, Minimum Drain Line Inside Diameter Not Applicable, Cable Diameter 3/4 in, Cable Length 5 ft, Core Type Inner Core, Cable End Type Coupling, Application Drum Machines, Cable Material Steel, Compatible Cleaner Battery Platform MX FUEL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.