Zoro Homepage

SHOCKWAVE Impact Duty 3/4 in. Drive 1-1/16 in. - 2 in. and 17mm - 60mm Retaining Ring

  • Mfr # 49-66-6744

  • Zoro # G501704992


product price: $7.29
/ea

Key Features

Finish
Unfinished
Overall Length
1 29/32 in
Pin Style
One Piece
Measurement Type
Metric, SAE
Includes
(1) Retaining Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6744
Zoro #
G501704992
UPC #
045242605811
Country of Origin
China

Dimensions

Drive Size
3/4"
Overall Length
1 29/32 in
Socket Size
1-1/16" - 2" & 17mm - 60mm
Hub Diameter
41 3/32 mm
For Drive Size
3/4 in
Pin Overall Length
41 3/32 mm
Groove Diameter
38 23/32 mm
Ring Inner Diameter
1 17/32 in

Details

Item
Retaining Ring
Finish
Unfinished
Pin Style
One Piece
Measurement Type
Metric, SAE
Includes
(1) Retaining Ring
Number of Pieces
1
Compatible with Product Type
Milwaukee SHOCKWAVE Impact Duty Sockets
Pin Material
Rubber
Crush Gauge
No
Impact Rated
Yes
Ring Material
Rubber
Material
Rubber
Includes Crush Gauge
Crush Gauge Not Included
Series
SHOCKWAVE(TM) Impact Duty
Impact Rated Status
Impact Rated
Compatible Product Type
Milwaukee SHOCKWAVE Impact Duty Sockets

Description

Retaining Ring, For Drive Size 3/4 in, Crush Gauge No, Pin Material Rubber, Ring Material Rubber, Pin Style One Piece, Ring Inner Diameter 1 17/32 in, Overall Length 1 29/32 in, Pin Overall Length 41 3/32 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.