Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 3/4 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit 48-20-4076

3/4 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (Discontinued)

  • Mfr # 48-20-4076
  • Zoro # G806602870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-4076
Zoro #
G806602870
UPC #
045242102662
Country of Origin
Germany

Dimensions

Overall Length
16 in
Drill Bit Size
3/4 in
Flute Length
11 in
Shank Diameter
3/4 in
Maximum Drilling Depth
11 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
Spline
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
For Tool Type
Rotary Hammer
Number of Cutter Heads
2
Impact Rated
Yes
Primary Material Application
Brick, Cinder Block, Concrete
Decimal Equivalent
0.75
Number of Pieces
1
Measurement System
Fractional Inch

Description

Rotary Hammer Drill, Spline, 3/4 in, Carbide, 16 in Overall Length, Maximum Drilling Depth 11 in, Shank Diameter 3/4 in, Bright (Uncoated)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.