Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35 ft Cordless Drain Cleaning Machine, 12V

  • Mfr # 2572B-21, 48-11-2430

  • Zoro # G9138295


product price: $535.69
/ea
Free Shipping & Returns

Key Features

Max. Run
35 ft
Voltage
12 V
Includes
1 in to 4 in Drain Plug, Drain Shroud Attachment, (3) Straight Connectors, 15 Degrees Offset Connector, Toilet Seal Attachment, M12(TM) Airsnake(TM) 10 in Extension, M12(TM) REDLITHIUM(TM) 2.0Ah Compact Battery, Battery Charger, Case, EXTRA M12 REDLITHIUM(TM) CP 3.0 Battery
Standards
UL/CSA/IEC/EN 60745-1
Operating Speed
0 to 500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2572B-21, 48-11-2430
Zoro #
G9138295
UPC #
045242506859
Country of Origin
China

Dimensions

Minimum Drain Line Inside Diameter
1 in
Maximum Drain Line Inside Diameter
4 in

Details

Max. Run
35 ft
Voltage
12 V
Includes
1 in to 4 in Drain Plug, Drain Shroud Attachment, (3) Straight Connectors, 15 Degrees Offset Connector, Toilet Seal Attachment, M12(TM) Airsnake(TM) 10 in Extension, M12(TM) REDLITHIUM(TM) 2.0Ah Compact Battery, Battery Charger, Case, EXTRA M12 REDLITHIUM(TM) CP 3.0 Battery
Standards
UL/CSA/IEC/EN 60745-1
Operating Speed
0 to 500 RPM
Battery Included
38D763
No. of Batteries Included
1
Series
M12™
Item
Drain Gun Kit
Charger Replacement
2XKZ7
Cable Lock Mechanism
Yes
Battery Pack Replacement
38D763
Included Charger
2XKZ7
Battery Capacity
2.0 Ah
Number of Tools
1
Corded/Cordless
Cordless
Power Source
Cordless
Cordless Tool Battery Type
Li-Ion
Drain Line Capacity I.D.
1 in to 4 in
Green Environmental Attribute
Product is Rechargeable
Brushless Motor
No
Maximum Run
35 ft
Charger Model Number
2XKZ7
Number of Augers Included
1
Maximum Operating Speed
500 RPM
Battery Model Number
38D763
Includes Batteries
Yes
Number of Batteries Included
1

Description

Drain Gun Kit, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 1 in, Number of Augers Included 1, Battery Capacity 2 Ah, Power Source Cordless, Battery Model Number 38D763, Charger Model Number 2XKZ7

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.