Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 35 ft Tape Measure, 1 in Blade 48-22-5135

35 ft Tape Measure, 1 in Blade (Discontinued)

  • Mfr # 48-22-5135
  • Zoro # G6007872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-5135
Zoro #
G6007872
UPC #
045242317714
Country of Origin
China

Dimensions

Blade Width
1 in
Blade Length
35 ft

Details

Tape Measure Product Grouping
Tape Measure
Graduations
1/16 in
Lock Type
Slide
Blade Material
Steel
Case Material
ABS Plastic
Standout
9 ft
Rewind Type
Automatic
Features
Dual Magnets, Blueprint Scale- Calculates 1/4 in and 1/8 in drawings, Rubber Grip
Tip Style
3-Rivet Hook
Blade Coating
Nylon
Item
Magnetic Tip Tape Measure
Graduation Type
in/ft
Blade Color
Yellow/White
Belt Clip
Yes
Stud Markings
Yes
Measurement Type
SAE
Case Color
Black/Red
Case Type
Closed

Description

Magnetic Tip Tape Measure, Features Blueprint Scale-Calculates 1/4 in and 1/8 in Drawings, Dual Magnets, Rubber Grip, Case Material ABS Plastic, Tip Style 3-Rivet Hook, Blade Material Steel, Blade Width 1 in, Case Color Black, Red, Lock Type Slide, Case Type Closed, Belt Clip Yes, Blade Coating Nylon, Blade Color Yellow/White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.