Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

350 MCM Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers

  • Mfr # 49-16-B350

  • Zoro # G3123814


product price: $49.99
/ea

Key Features

For Wire/Cable Type
THHN/XHHW AL
Max. Cable Dia.
350 MCM
Max. Bushing I.D.
0.8 in
Cable Type
Al THHN / XHHW
Jacket MIL Thickness
60 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-B350
Zoro #
G3123814
UPC #
045242555840
Country of Origin
China

Dimensions

Max. Cable Dia.
350 MCM
Jacket MIL Thickness
60 mil
Jacket Thickness
60 mil
Maximum Bushing Inside Diameter
0.8 in

Details

For Wire/Cable Type
THHN/XHHW AL
Max. Bushing I.D.
0.8 in
Item
Stripping Bushing
Cable Type
Al THHN / XHHW
Product Type
Cable Stripper Bushings
Number of Pieces
1
Compatible Cable Material
Aluminum
Compatible Cable/Wire Type
THHN/XHHW
Compatible XHHW Cable Manufacturer
CME, Encore, General, Priority, Prysmian, Southwire
Aluminum Wire Capacity
350MCM
Compatible THHN Cable Manufacturer
CME, Encore, General, Priority, Prysmian, Southwire
Compatible Manufacturer Model Number
2435-20, 2935-20

Description

Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity Not Applicable, Aluminum Wire Capacity 350MCM, Compatible Cable Material Aluminum, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number 2435-20, 2935-20, Number of Pieces 1, Compatible THHN Cable Manufacturer CME, Encore, General, Priority, Prysmian, Southwire, Compatible XHHW Cable Manufacturer CME, Encore, General, Priority, Prysmian, Southwire, Jacket Thickness 60 mil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.