350 MCM Copper THHN /XHHW S Bushing for M12 and M18 Cable Strippers
Mfr # 49-16-B350S
Zoro # G301866166
product price: $49.99
/eaKey Features
Cable Type
Cu THHN / XHHW
Number of Pieces
1
For Wire/Cable Type
THHN CU, XHHW CU
Product Type
Cable Stripper Bushings
Compatible Cable Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-16-B350S
Zoro #
G301866166
UPC #
045242587162
Country of Origin
China
Dimensions
Max. Cable Dia.
350 MCM
Details
Item
Stripping Bushing
Cable Type
Cu THHN / XHHW
Number of Pieces
1
For Wire/Cable Type
THHN CU, XHHW CU
Product Type
Cable Stripper Bushings
Compatible Cable Material
Copper
Compatible THHN Cable Manufacturer
Cerro, CME, Encore, Southwire
Compatible XHHW Cable Manufacturer
Cerro, Encore, Southwire
Compatible Cable/Wire Type
THHN/XHHW
Compatible Manufacturer Model Number
2435-20, 2935-20
Copper Wire Capacity
350 MCM
Description
Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity 350 MCM, Aluminum Wire Capacity Not Applicable, Compatible Cable Material Copper, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number 2435-20, 2935-20, Number of Pieces 1, Compatible THHN Cable Manufacturer Cerro, CME, Encore, Southwire, Compatible XHHW Cable Manufacturer Cerro, Encore, Southwire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.