
35ft STUD Tape Measure with Engineer's Scale
Mfr # 48-22-1435E
Zoro # G915482080
product price: $38.97
/eaKey Features
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
Stainless Steel
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-22-1435E
Zoro #
G915482080
UPC #
045242822881
Country of Origin
Viet Nam
Dimensions
Case Height
3 7/8 in
Blade Length - Metric
25 ft, 35 ft
Case Length
4 1/8 in
Blade Length - SAE
35 ft
Standout Length
14 ft
Blade Width
1 5/16 in
Tape Length
35 ft
Description
STUD Tape w/ Eng. Scale 35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.