Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35ft Tape Measure

  • Mfr # 48-22-1435

  • Zoro # G115666051


product price: $38.97
/ea

Key Features

Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1435
Zoro #
G115666051
UPC #
0045242822874
Country of Origin
Viet Nam

Dimensions

Standout Length
14 ft
Blade Length - SAE
35 ft
Case Length
4 1/8 in
Blade Width
1.3 in
Depth
4.17 in
Width
2.48 in
Length
3.93 in
Tape Length (ft)
35 ft

Details

Item
STUD Tape Measure
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Red
Lock Type
Slide
Features
High-Visibility Blade, Lockable
Case Type
Closed
Blade Type
Double-Sided
Zero Point Location
Hook End
Numeric Marks
Inches
Graduation Units
Inches
System of Measurement
SAE
Belt Clip
Yes
Common Stud Spacing Marks
Yes
Blade Color / Finish
Yellow
Measuring Format
SAE
Blade End Design
Riveted Hook
Includes
(1) 35' STUD TAPE
Accuracy
+/- 1/16 in
Lockable
Yes
Blade Retraction
Spring
Blade Color
Lime
Magnetic
No

Description

The MILWAUKEE 35ft STUD Tape Measure is the Most Durable Tape in the industry. This tape measure delivers the smoothest retraction in harsh jobsite conditions and the strongest extension through debris while taking measurements on the ground. EXO360 Rip & Wear Resistant Blade Technology protects your blade on the jobsite, delivering the longest-lasting blade. The fully reinforced impact resistant body and double-sided anti-tear coating on the first 6" of the blade lead to an overall longer life in harsh groundwork conditions. The STUD Tape Measure features a hi-visibility blade for legibility in varied jobsite environments. The tape delivers 17' of Reach and 14’ of Standout, allowing you to take long measurements on your own and reach further on the jobsite.


  • • MOST DURABLE TAPE MEASURE.
  • • Smoothest Retraction in Harsh Jobsite Conditions
  • • Strongest Ground Extension Through Debris
  • • Longest Lasting Blade - EXO360 Rip & Wear Resistant Blade Technology
  • • Double-Sided Anti-Tear Coating Reinforces the First 6" of Blade
  • • Fully Reinforced Impact Resistant Body
  • • Finger Stop Protects from Blade Retraction
  • • Hi-Vis Blade
  • • 17’ Reach, 14’ Standout
  • • Wire Form Belt Clip Reduces Pocket Tearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.