Zoro Homepage
This item is Discontinued.
Milwaukee Tool 35lb. Locking Tool Lanyard 48-22-8850

35lb. Locking Tool Lanyard (Discontinued)

  • Mfr # 48-22-8850
  • Zoro # G7558052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8850
Zoro #
G7558052
UPC #
045242505678
Country of Origin
China

Dimensions

Length
40 in
Max. Working Length
40 in

Details

Item
Locking Tool Lanyard,35 lb.
Color
Black, Gray
Max. Working Load
35 lb
Tool Storage Type Included
Tool Lanyard/Tethering
Weight Capacity
35 lb
Anchorage End Connection
Carabiner
Anchorage End Material
Steel
Tethering Component
Tether
Brand and Series
Milwaukee
Hardware Material
Steel
Includes
(1) Locking Lanyard
Line Material
Nylon
Hardware
Carabiner
Tether Style
Elastic
Tool End Connection
Carabiner
For Tool Type
Hand Tools, Power Tools

Description

Locking Tool Lanyard,35 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.