Zoro Homepage

36" Aluminum Pipe Wrench, 5" Jaw Capacity

  • Mfr # 48-22-7236

  • Zoro # G6612790


product price: $234.97
/ea
Free Shipping & Returns

Key Features

Jaw Capacity
5 in
Handle Material
Aluminum
Handle Type
Ergonomic
Nonsparking
No
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-7236
Zoro #
G6612790
UPC #
045242342440
Country of Origin
China

Dimensions

Overall Length
36 in
Size
36 in.

Details

Item
Straight Pipe Wrench
Jaw Capacity
5 in
Handle Material
Aluminum
Handle Type
Ergonomic
Nonsparking
No
Material
Steel
Jaw Material
Alloy Steel
Features
Overbite Jaw-Largest Gripping Surface; Ergonomic Handle Form-Designed for Maximum Comfort, Wont Dig into the Palm; Through Hardened Jaws-Increased Durability and Grip; Dual Coil Springs-For Maximum Durability and Tool Life; Ergonomic Hook Jaw Design-For Easy Detachment from the Workpiece
Tether Style
Tether Ready
Non-Magnetic
Yes
Adjustable
Manual
Jaw Texture
Serrated
Insulated
No
Adjustment Type
Groove
Finish
Black Oxide
Corrosion Resistant
No

Description

Milwaukee 48-22-7236, 36 in. Aluminum Pipe Wrench has been designed from the ground up to offer maximum productivity to the professional user. The 36 in. Aluminum Pipe Wrench features and OVERBITE JAW(TM) design offering the largest gripping surface. Dual coil springs offer maximum durability and tool life and the ergonomic handle form has been designed for maximum comfort and won’t dig into the palms. Through hardened jaws deliver increased grip and tooth durability and a tether-ready handle loop makes the Milwaukee 48-22-7236 perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all pipe wrenches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.