Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 36 in. Magnetic I-Beam Level 500M.36

36 in. Magnetic I-Beam Level (Discontinued)

  • Mfr # 500M.36
  • Zoro # G103465857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500M.36
Zoro #
G103465857
UPC #
45242531554
Country of Origin
United States

Dimensions

Length
36 in
Width
2 in
Height
3/4 in

Details

Accuracy
0.0005"/in
Color
Blue
Number of Level Vials
1
Number of Plumb Vials
2
Total Number of Vials
3
Material
Aluminum
Type
Magnetic I-Beam

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.