Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 360° Rotating Handle Orbital Super Sawzall  Recip Saw 6523-21

360° Rotating Handle Orbital Super Sawzall Recip Saw (Discontinued)

  • Mfr # 6523-21
  • Zoro # G2818532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6523-21
Zoro #
G2818532
UPC #
045242054152
Country of Origin
United States

Dimensions

Stroke Length
1 1/4 in
Length of Stroke
1-1/4"
Tool Length
19 in
Cord Length
10 ft

Details

Item
Reciprocating Saw
Vibration Reduction
Yes
Voltage
120V AC
Current
13 A
Power Source
Corded
Max. Strokes per Minute
3,000 stroke/min
Tool Style
Full-Size
Stroke Type
Orbital
Adjustable Shoe
Yes
Features
360 Degrees Rotating Handle, Orbital Action, Soft Grip Handle, Anti-Vibration System
Amps
13.0
Includes
Carrying Case, Sawzall(R) Recip Saw
Tool Weight
10 lb
Keyless Blade Clamp
Yes
Item - Corded Reciprocating Saws
Corded Reciprocating Saw
Corded/Banded
Corded
Number of Conductors
2
Cutting Action
Orbital
Standards
CSA Certified, UL Listed
Corded/Cordless
Corded
Strokes per Minute
0 to 3000
Blade Stroke
1-1/4"
Shoe Material
Steel
Pivoting Head
Yes
Min. Strokes per Minute
0 stroke/min
Variable Speed
Yes
Shop By
Closeouts

Description

Reciprocating Saw, Corded, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Steel, Current 13 A, Stroke Length 1 1/4 in, Stroke Type Orbital, Min. Strokes per Minute 0 stroke/min, Max. Strokes per Minute 3,000 stroke/min, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction Yes, Tool Length 19 in, Tool Weight 10 lb, Voltage 120V AC, Cord Length 10 ft, Includes Carrying Case, Sawzall(R) Recip Saw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.