Zoro Homepage

36mm SHOCKWAVE Impact Duty 3/4 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6374

  • Zoro # G201259525


product price: $19.97
/ea

Key Features

Overall Length
2 15/64 in
Number of Points
6
Finish
Black Phosphate
Socket Length
2 15/64 in
Bolt Clearance
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6374
Zoro #
G201259525
UPC #
045242583430
Country of Origin
China

Dimensions

Drive Size
3/4"
Size
36mm
Overall Length
2 15/64 in
Socket Length
2 15/64 in
Socket Size
36 mm
Wall Thickness
1/4 in
Socket Depth
Standard

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Bolt Clearance
1 1/16 in
Measurement Type
Metric
Insulated
No
Impact Rated
Yes
Locking
No
Non-Magnetic
Yes
Material
Steel
Standards
ASME
Compatible Fastener Type
Adapters, Wrenches
Socket Shape
6-Point
Tether Ready
No
Non-Sparking
No
Drive Type
Impact
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Series
SHOCKWAVE(TM) Impact Duty
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included

Description

Standard Impact Socket, Socket Size 36 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 1 1/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.