3/8"-16 NC Straight Flute Plug Tap
Mfr # 49-57-5148
Zoro # G111208385
product price: $10.49
/eaKey Features
Tap Chamfer
Plug
Number of Flutes
4
Tap Style
Straight Flute
Overall Length
2 3/4 in
Tap Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-57-5148
Zoro #
G111208385
UPC #
045242778423
Country of Origin
China
Dimensions
Overall Length
2 3/4 in
Thread Length
1.25 in
Drill Bit Size
3/8 in
Thread Size
3/8"-16
Details
Item
Straight Flute Plug Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Style
Straight Flute
Tap Finish
Black Oxide
Tap Material
Carbon Steel
Thread Direction
Right Hand
Features
Thread Standard
NC
Measurement System
Fractional Inch
Threads per Inch
16
Primary Material Application
Ferrous Metals, Non-Ferrous Metals
Class of Fit
2A
Shank Type - Machining
Straight
Description
Straight Flute Plug Tap, Thread Size 3/8 In.-16, NC, Plug, Overall Length 2 3/4 in, Carbon Steel, Black Oxide, Right Hand, Thread Length 1.25 in, 75 Percent Thread Drill Size Not Applicable, Thread Limit Not Applicable, Class of Fit 2A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.