Zoro Homepage
This item is Discontinued.
Milwaukee Tool 3/8" 7 A Magnum Drill 2500 RPM 0201-20

3/8" 7 A Magnum Drill 2500 RPM (Discontinued)

  • Mfr # 0201-20
  • Zoro # G2308801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0201-20
Zoro #
G2308801
UPC #
045242000074
Country of Origin
China

Dimensions

Chuck Size
3/8 in
Tool Length
12 in
Cord Length
10 ft

Details

Item
Electric Drill
Handle Style
Pistol Grip
No Load RPM
0 to 2500
Amps
7.0 A
Voltage
120V AC
Drill Chuck Type
Keyless
Corded/Cordless
Corded
Gear Train
Double
Switch Type
Trigger
Tool Weight
4 lb
Speed Type
Variable
Features
2-Conductor, Soft Grip Handle
Corded/Banded
Corded
Reversible
Yes
Current
7 A

Description

Electric Drill, Handle Style Pistol Grip, Chuck Size 3/8 in, No Load RPM 0 to 2500, 7.0 A Amps, Voltage 120V AC, Drill Chuck Type Keyless, Tool Length 12 in, Tool Weight 4 lb, Gear Train Double, Switch Type Trigger, Speed Type Variable, Reversible Yes, Cord Length 10 ft, Features 2-Conductor, Soft Grip Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.