Zoro Homepage
This item is Discontinued.
Milwaukee Tool 3/8 Close Quarter Angle Drill,  0370-20

3/8 Close Quarter Angle Drill, (Discontinued)

  • Mfr # 0370-20
  • Zoro # G809145282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0370-20
Zoro #
G809145282
UPC #
45242002016
Country of Origin
China

Dimensions

Stroke Length
11

Details

Item
Corded
Handle Type
Right Angle

Description

Milwaukee 3/8 Close Quarter Angle Drill, 0370-20. The 0370-20 Close Quarter Angle Drill provides a unique chuck angle for reaching into tight areas. Its large paddle trigger and textured grip area provides comfort and control in all positions. The angled cord exit keeps the cord out of the work area. The convenient forward/reverse lever is easy to use in close quarters. Metal framed gear train for longer gear life. Large paddle trigger for smooth control and easy grip in any position. Angled chuck for reaching close quarters other drills cannot reach. Textured palm grip reduces slipping. Chuck Key with Holder.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.