Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Deep Well Sockets with FOUR FLAT Sides Combo Pack (10pc SAE + 10pc Metric)

  • Mfr # 48-22-9405,48-22-9505

  • Zoro # G604851388


product price: $91.95
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Number of Pieces
20
Includes
(1) 1/2 in Deep Well Socket, (1) 11/16 in Deep Well Socket, (1) 13/16 in Deep Well Socket, (1) 3/4 in Deep Well Socket, (1) 3/8 in Deep Well Socket, (1) 5/16 in Deep Well Socket, (1) 10mm Deep Well Socket, (1) 11mm Deep Well Socket, (1) 12mm Deep Well Socket, (1) 13mm Deep Well Socket, (1) 14mm Deep Well Socket, (1) 15mm Deep Well Socket, (1) 16mm Deep Well Socket, (1) 17mm Deep Well Socket, (1) 18mm Deep Well Socket, (1) 19mm Deep Well Socket, (1) 5/8 in Deep Well Socket, (1) 7/16 in Deep Well Socket, (1) 7/8 in Deep Well Socket, (1) 9/16 in Deep Well Socket
Finish
Chrome
Includes Flex Sockets
Flex Sockets Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9405,48-22-9505
Zoro #
G604851388
UPC #
045242598038
Country of Origin
China

Dimensions

Drive Size
3/8 in
Deep Socket Size
1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Socket Size Range
10 mm to 19 mm, 5/16 in to 7/8 in
Container Length
Not Available
Container Height
Not Available
Container Width
Not Available

Details

Item
Socket Sets
Number of Pieces
20
Includes
(1) 1/2 in Deep Well Socket, (1) 11/16 in Deep Well Socket, (1) 13/16 in Deep Well Socket, (1) 3/4 in Deep Well Socket, (1) 3/8 in Deep Well Socket, (1) 5/16 in Deep Well Socket, (1) 10mm Deep Well Socket, (1) 11mm Deep Well Socket, (1) 12mm Deep Well Socket, (1) 13mm Deep Well Socket, (1) 14mm Deep Well Socket, (1) 15mm Deep Well Socket, (1) 16mm Deep Well Socket, (1) 17mm Deep Well Socket, (1) 18mm Deep Well Socket, (1) 19mm Deep Well Socket, (1) 5/8 in Deep Well Socket, (1) 7/16 in Deep Well Socket, (1) 7/8 in Deep Well Socket, (1) 9/16 in Deep Well Socket
Finish
Chrome
Includes Flex Sockets
Flex Sockets Not Included
Non-Sparking
No
Piece Count Range
1 to 20
Bolt Clearance
Not Specified
Includes Socket Bits
Socket Bits Not Included
Impact Rated
No
Number of Flex Sockets
0
Sockets Included
1/2 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Insulated
No
Number of Standard Sockets
0
Tether Ready
No
Number of Deep Sockets
10
Includes Wrenches
No
Drive Type
Hand Ratchet
Includes Standard Sockets
Standard Sockets Included
Includes Drive Tools
No
Includes Deep Sockets
Deep Sockets Included
Measurement Type
SAE/Metric
Socket Shape
6-Point
Product Type
Socket Sets
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated

Description

Socket Sets, Deep Socket Count/Style (20) 6-Point, Drive Size 3/8 in, SAE/Metric, 6-Point, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.