Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive 56pc Ratchet & Socket Set - SAE & Metric

  • Mfr # 48-22-9008

  • Zoro # G210862877


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Number of Pieces
56
Includes
3 in Extension, 6 in Extension, Universal Swivel
Finish
Chrome
Includes Deep Sockets
Deep Sockets Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9008
Zoro #
G210862877
UPC #
045242508785
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Standard Socket Size
6 mm, 1/4 in, 7 mm, 5/16 in, 8 mm, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Standard Socket Style/Size
Standard 6-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Overall Length
13 13/16 in
Container Length
1 15/16 in
Deep Socket Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Container Width
13 13/16 in
Socket Size Range
1/4 in to 1 in, 6 mm to 19 mm
Container Height
14 5/8 in
Deep Socket Style/Size
Deep 6-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Socket Size
1 in, 1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 6 mm, 7 mm, 7/16 in, 7/8 in, 8 mm, 9 mm, 9/16 in
Deep Socket Sizes
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Standard Socket Sizes
6 mm, 1/4 in, 7 mm, 5/16 in, 8 mm, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in

Details

Item
Socket Wrench Set
Number of Pieces
56
Includes
3 in Extension, 6 in Extension, Universal Swivel
Finish
Chrome
Includes Deep Sockets
Deep Sockets Included
Tether Ready Drive Tools
Not Tether Capable
Corrosion Resistant
Corrosion-Resistant
Tether Capable
Not Tether Capable
Number of Deep Sockets
9
Flex Socket Count/Style
None
Includes Socket Bits
Socket Bits Not Included
Measurement Type
Metric, SAE
Tether Style
Not Tether Capable
Container Type
Case
Tether Ready Sockets
Not Tether Capable
Includes Wrenches
Wrenches Not Included
Minimum Arc Swing
4 Degrees
Flex Socket Point Styles Included
None
Includes Drive Tools
Drive Tools Included
Non-Sparking
No
Flex Range of Motion
4 Degrees
Head Type
Standard
Locking
Locking Not Included
Material
Chrome Vanadium Steel
Socket Shape
6-Point
Number of Geared Teeth
90
Head Shape
Pear
Container Features
Dust Resistant
Piece Count Range
51 to 75
Std. Socket Point Styles Included
6
Reversing
Reversible
Includes Flex Sockets
Flex Sockets Not Included
Number of Standard Sockets
27
Insulated
Not Insulated
Ratchets Included
Pear Head 8-1/2 in
Includes Standard Sockets
Standard Sockets Included
Drive Type
Hand
Sockets Included
(25) Deep 6-Point, (26) Standard 6-Point
Impact Rated
Not Impact Rated
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Corrosion-Resistance
Corrosion-Resistant
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Arc Swing - Minimum
4 Degrees
Includes Locking
Locking Not Included

Description

MILWAUKEE SAE 56 piece 3/8" drive Ratchet & Socket set is designed from the ground up, offering users the Most Versatile Sockets that are Anti-Roll and Wrench-Ready. Its innovative FOUR FLAT Sides feature an anti-roll and wrench-ready design. The 90 tooth ratchet tool offers 4° of arc swing and a slim profile design, allowing you to work in tighter and more confined spaces, be it under the hood of a car or in the middle of a remodel. The ratchet and socket kit comes with a removable inner tray which is perfectly designed to be stored long-term in a steel storage chest. All of sockets are stamped with metric and SAE measurements on the flat side for easy-to-read visibility. It also comes with a durable carrying case for ultimate portability. The set comes with accessories included so that users can get every job done, both in the garage and on the jobsite. ratchet and socket set is backed by Lifetime Guarantee.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.