Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in. Drive 9/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides

  • Mfr # 45-34-5625

  • Zoro # G000002292


product price: $8.49
/ea

Key Features

Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Material
Chrome Vanadium Steel
Drive Type
Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-34-5625
Zoro #
G000002292
UPC #
045242566020
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
3 35/64 in
Socket Size
9/16 in
Socket Depth
Deep

Details

Item
Deep Well Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Material
Chrome Vanadium Steel
Drive Type
Hand
Locking
No
Impact Rated
No
Measurement Type
SAE
Non-Sparking
No
Insulated
No
Tether Ready
No
Socket Shape
6-Point
Product Type
Deep Socket
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Fastener-Holding Type
Friction

Description

6-Point Socket with FOUR FLAT Sides was designed from the ground up to be part of the most versatile socket family. MILWAUKEE sockets feature an innovative design with four parallel flat sides, which deter rolling and are wrench-compatible. The socket sizes are stamped into the flats providing you with improved, easy-to-read visibility. These deep and standard socket sizes have optimized geometry to reduce bolt rounding and stripping. We back all sockets with a lifetime guarantee.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.