Shop All Impact Sockets
Milwaukee Tool
3/8" Drive Deep Impact Socket 9/16 in Size, Deep Socket, Black Phosphate
Mfr # 49-66-6122
Zoro # G701259407
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Socket Size 9/16 in
- Number of Points 6
- Material Steel
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6122
- Zoro # G701259407
- UPC # 045242580798
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Socket Size | 9/16 in |
Size | 9/16" |
Socket Depth | Deep |
Socket Length | 2 9/16 in |
Details
Description
Deep Impact Socket, Socket Size 9/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 115-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (448856)
- KRAFT TOOL Magnesium Screed, 8 ft.x1-1/2x3-1/2" (CC608)
- MILWAUKEE TOOL Multi-Bit Screwdriver (48-22-2933)
- PROTO 1 in Drive Impact Socket 1 3/4 in Size 6 pt Deep Depth, Black Oxide (J10028L)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 1/2 in Size, Deep Socket, Black Phosphate (49-66-6121)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 3/8 in Size, Deep Socket, Black Phosphate (49-66-6119)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 5/16 in Size, Deep Socket, Black Phosphate (49-66-6117)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 37 mm Size, Deep Socket, Black Phosphate (49-66-6412)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 33 mm Size, Standard Socket, Black Phosphate (49-66-6265)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 13/16 in Size, Standard Socket, Black Phosphate (49-66-6207)
- TEKTON 1/2 Inch Drive x 13 mm 12-Point Impact Socket (SID22313)
- Milwaukee Tool Sockets & Ratchets