Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE Impact Duty 3/8 in. Drive to 1/2 in. Drive Adapter

  • Mfr # 49-66-6723

  • Zoro # G101701360


product price: $11.97
/ea

Key Features

Drive Size
3/8"
Number of Pieces
1
Finish
Black Phosphate
Overall Length
1 417/1000 in
Includes
(1) 3/8" DR TO 1/2" DR ADAPTER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6723
Zoro #
G101701360
UPC #
045242581368
Country of Origin
China

Dimensions

Drive Size
3/8"
Overall Length
1 417/1000 in
Input Drive Size
3/8 in
Output Drive Size
1/2 in

Details

Item
IMPACT ADAPTER
Number of Pieces
1
Finish
Black Phosphate
Includes
(1) 3/8" DR TO 1/2" DR ADAPTER
Output Drive Gender
Female
Insulated
No
Output Drive Shape
Square
Impact Rated
Yes
Input Drive Gender
Male
Locking
No
Measurement Type
SAE
Standards
ASME
Non-Sparking
No
Drive Type
Impact
Material
Steel
Input Drive Shape
Square
Impact Rated Status
Impact Rated
Series
SHOCKWAVE(TM) Impact Duty
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included

Description

SHOCKWAVE Impact Duty 3/8" Drive to 1/2" Drive Socket Adapter provides you with tool versatility. These adapters convert drive tools to be used with 1⁄4”, 3/8”, and 1⁄2” drive tools and sockets. Milwaukee engineered these adapters with forged steel for durability in high-torque applications. The laser-etched size markings allow for easy size identification. The dual-hole design and ring groove make for easy adapter attachment and removal. All MILWAUKEE SHOCKWAVE Impact Duty Socket Adapters meet ASME industry standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.