Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

106pc 1/4" and 3/8" Metric & SAE Ratchet and Socket Set with PACKOUT Low-Profile Organizer

  • Mfr # 48-22-9486

  • Zoro # G7747482


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
106
Includes
(1) 1/4" Drive 50pc Ratchet & Socket Set - SAE & Metric (48-22-9004), (1) 3/8" Drive 56pc Ratchet & Socket Set - SAE & Metric (48-22-9008), (1) PACKOUT Low-Profile Organizer (48-22-8436)
Finish
Chrome
Number of Geared Teeth
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9486
Zoro #
G7747482
UPC #
045242576074
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Socket Size Range
1/4 in to 1 in, 6 mm to 19 mm
Etched / Stamped Size Identification
Yes
Socket Size
1 in, 1/2 in, 1/4 in, 10mm, 11/16 in, 11mm, 12mm, 13/16 in, 13mm, 14mm, 15/16 in, 15mm, 16mm, 17mm, 18mm, 19mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 6mm, 7/16 in, 7/8 in, 7mm, 8mm, 9/16 in, 9mm

Details

Item
Ratchet & Socket Set
Number of Pieces
106
Includes
(1) 1/4" Drive 50pc Ratchet & Socket Set - SAE & Metric (48-22-9004), (1) 3/8" Drive 56pc Ratchet & Socket Set - SAE & Metric (48-22-9008), (1) PACKOUT Low-Profile Organizer (48-22-8436)
Finish
Chrome
Number of Geared Teeth
90
Container Features
Clear Top, Reinforced Hinge
SAE or Metric
SAE + Metric
Standards
IP65
Measurement Type
Metric, SAE
Minimum Arc Swing
4 Degrees
Insulated
Not Insulated
Drive Type
SAE + Metric
Material
Chrome Vanadium Steel
Ratchets Included
Yes
Impact Rated
Not Impact Rated
Includes Drive Tools
Drive Tools Included
Deep Well
Yes
Driver Included
Yes
Impact or Standard
Standard
Includes Socket Bits
Socket Bits Not Included
Fastener-Holding Type
Friction
Includes Wrenches
Wrenches Not Included
Socket Shape
6-Point
Includes Non-Marring
Non-Marring Not Included
Includes Flex Sockets
Flex Sockets Not Included
Includes Deep Sockets
Deep Sockets Included
Container Type
Case
Includes Standard Sockets
Standard Sockets Included
Arc Swing - Minimum
4 Degrees
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

This MILWAUKEE Combo Kit features a 90-tooth ratchet tool that provides 4° of arc swing and a slim profile for work in tighter spaces. The ratchet and socket set has FOUR FLAT Sides that are anti-roll and wrench-ready with sizes stamped into each socket for easy-to-read visibility. Both the SAE & Metric 56-piece 3/8 in. and 50-piece 1/4 in. Drive Ratchet and Socket Sets can be kept organized in the included PACKOUT Compact Low-Profile Organizer with a clear top for easy identification of parts at a glance. The Low-Profile Organizer is part of the Milwaukee PACKOUT Modular Storage System, allowing for customization of storage systems to easily transport and organize tools and accessories. This Milwaukee Combo Kit includes a 106 total pieces: a 56 Piece 3/8 in. Drive Ratchet and Socket Set (48-22-9008), a 50 Piece 1/4 in. Drive Ratchet and Socket Set (48-22-9004), and a PACKOUT Compact Low-Profile Organizer (48-22-8431).


  • 106PC ratchet/socket set & PACKOUTTM Compact Low-Profile Organizer
  • 90 tooth ratchet design with 4-degree arc swing for tight work spaces
  • Low-Profile Organizer is compatible with all PACKOUTTM products
  • Sockets with FOUR FLATTM Sides to deter rolling
  • Wrench-ready sockets with FOUR FLATTM Sides
  • Ratchet has 90 tooth design with 4-degree arc swing for tight work spaces
  • Ratchet and socket set with slim profile ratchet
  • Ratchet has a flush directional lever
  • Sockets with stamped sizes
  • PACKOUTTM Organizer has an Impact Resisitant Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.