
3/8" Drive Universal Joint
Mfr # 42-04-9107
Zoro # G516266966
product price: $19.99
/eaKey Features
Number of Pieces
1
Finish
Chrome
Material
Chrome Vanadium Steel
Overall Length
39/50 in
Input Drive Size
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42-04-9107
Zoro #
G516266966
UPC #
045242787982
Country of Origin
China
Dimensions
Overall Length
39/50 in
Input Drive Size
3/8 in
Output Drive Size
3/8 in
Details
Item
Universal Joint 3/8in
Number of Pieces
1
Finish
Chrome
Material
Chrome Vanadium Steel
Output Drive Gender
Male
Input Drive Shape
Square
Output Drive Shape
Square
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Measurement Type
SAE
Input Drive Gender
Female
Drive Type
Hand
Description
Universal Joint 3/8in, Input Drive Size 3/8 in, Input Drive Shape Square, Input Drive Gender Female, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Overall Length 39/50 in, Drive Type Hand
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.