Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" HollowCore(TM) Magnetic Nut Driver

  • Mfr # 48-22-2554

  • Zoro # G715627858


product price: $11.99
/ea

Key Features

Shank Finish
Chrome
Measurement Type
SAE
Number of Pieces
1
Handle Type
Tri-Lobe
Corrosion Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2554
Zoro #
G715627858
UPC #
045242670956
Country of Origin
Taiwan, Province of China

Dimensions

Shank Length
3.0 in
Overall Length
7.20 in
Tip Size
3/8 in
Hex Size
3/8 in
For Fastener Size
3/8 in
Size
3/8 in

Details

Shank Finish
Chrome
Measurement Type
SAE
Number of Pieces
1
Handle Type
Tri-Lobe
Item
Nut Driver
Corrosion Resistant
Yes
Non-Magnetic
No
Shank Material
Forged Steel
Fastener Holding
Yes
Magnetized Tip
Yes
Handle Material
Plastic
ESD Safety
Not ESD Safe
Grip Style
Cushion
Series
HollowCore(TM)
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
Corrosion-Resistance
Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Included
Replaceable Shank Capable
Fixed Shank
Shank Shape
Hex
Includes Fastener-Holding
Magnetic
Bolt Clearance
3/8 in
Handle Shape
Tri-Lobular
Includes Insulation
Not Insulated
SAE or Metric
Inch
Features
Full Length Shaft

Description

Magnetic Nut Driver 3/8 In.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.