Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in. Drive 28 pc. Ratchet & Socket Set- SAE

  • Mfr # 48-22-9408

  • Zoro # G513324065


product price: $114.97
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Number of Pieces
28
Includes
3 in Extension, 6 in Extension, Universal Swivel
Finish
Chrome
Sockets Included
(10) Deep 6-Point, (14) Standard 6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9408
Zoro #
G513324065
UPC #
045242504640
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Standard Socket Style/Size
Standard 6-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Deep Socket Style/Size
Deep 6-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Deep Socket Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Standard Socket Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Overall Length
15 3/16 in
Container Width
9 15/16 in
Container Height
15 1/8 in
Container Length
1 13/16 in
Socket Size Range
1/4 in to 1 in
Socket Size
1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Sizes
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Deep Socket Sizes
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in

Details

Item
Socket Wrench Set
Number of Pieces
28
Includes
3 in Extension, 6 in Extension, Universal Swivel
Finish
Chrome
Sockets Included
(10) Deep 6-Point, (14) Standard 6-Point
Measurement Type
SAE
Includes Drive Tools
Drive Tools Included
Tether Style
Not Tether Capable
Flex Socket Point Styles Included
None
Container Type
Case
Head Type
Standard
Flex Socket Count/Style
None
Socket Shape
6-Point
Piece Count Range
26 to 50
Impact Rated
Not Impact Rated
Includes Standard Sockets
Standard Sockets Included
Head Shape
Pear
Includes Deep Sockets
Deep Sockets Included
Number of Points
6
Includes Wrenches
Wrenches Not Included
Tether Ready Sockets
Not Tether Capable
Container Features
Dust Resistant
Minimum Arc Swing
4 Degrees
Number of Geared Teeth
90
Flex Range of Motion
4 Degrees
Drive Type
Hand
Non-Sparking
No
Corrosion Resistant
Corrosion-Resistant
Reversing
Reversible
Tether Capable
Not Tether Capable
Material
Alloy Steel
Tether Ready Drive Tools
Not Tether Capable
Std. Socket Point Styles Included
6
Includes Flex Sockets
Flex Sockets Not Included
Includes Socket Bits
Socket Bits Not Included
Locking
Locking Not Included
Ratchets Included
Pear Head 8-1/2 in
Number of Standard Sockets
13
Number of Deep Sockets
11
Insulated
Not Insulated
Impact or Standard
Standard
Deep Well
Yes
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Arc Swing - Minimum
4 Degrees
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated

Description

MILWAUKEE SAE 28 piece 3/8" drive Ratchet & Socket set is designed from the ground up, offering users the Most Versatile Sockets that are Anti-Roll and Wrench-Ready. Its innovative FOUR FLAT Sides feature an anti-roll and wrench-ready design. The 90 tooth ratchet tool offers 4° of arc swing and a slim profile design, allowing you to work in tighter and more confined spaces, be it under the hood of a car or in the middle of a remodel. The ratchet and socket kit comes with a removable inner tray which is perfectly designed to be stored long-term in a steel storage chest. All of sockets are stamped with SAE measurements on the flat side for easy-to-read visibility. It also comes with a durable carrying case for ultimate portability. The set comes with accessories included so that users can get every job done, both in the garage and on the jobsite. ratchet and socket set is backed by Lifetime Guarantee.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.