Zoro Homepage

3/8 in. Drive 5 in. Ratchet

  • Mfr # 48-22-9036

  • Zoro # G704203469


product price: $39.99
/ea

Key Features

Number of Geared Teeth
90
Finish
Chrome
Measurement Type
SAE
Material
Chrome Vanadium Steel
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9036
Zoro #
G704203469
UPC #
045242598113
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Overall Length
5 in
Head Width
15/16 in
Length
5"
Head Thickness
7/16 in
Head Depth
7/8 in

Description

Hand Ratchet, Standard, Pear, Reversing Reversible, Chrome Vanadium Steel, Minimum Arc Swing 4 Degrees , Overall Length 5 in, Drive Size 3/8 in, Quick Release No, Flex Range of Motion Not Applicable, Tether Ready No, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.