Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 pc. SHOCKWAVE Impact Duty 3/8 in. Drive Metric Deep Well 6 Point Socket Set

  • Mfr # 49-66-7008

  • Zoro # G801701394


original price: $74.97
33% off
new price: $49.97
/ea

Key Features

Drive Size
3/8 in
Finish
Black Phosphate
Material
Steel
Measurement Type
Metric
Includes
(1) Socket Rail, (14) Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-7008
Zoro #
G801701394
UPC #
045242581412
Country of Origin
China

Dimensions

Drive Size
3/8 in
Socket Depth
Deep
Wall Thickness
1/16 in, 1/8 in
Socket Size Range
7 mm to 21 mm
Socket Size
10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 7mm, 8mm, 9mm
Deep Socket Style/Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 8 mm, 9 mm, Deep 6-Point: 7 mm
Container Length
13 13/16 in
Container Height
63/64 in
Container Width
1 29/64 in
Deep Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16mm, 17 mm, 18mm, 19 mm, 21 mm, 7 mm, 8 mm, 9 mm

Details

Item
Impact Socket Set
Number of Pieces
14 pc.
Finish
Black Phosphate
Material
Steel
SAE or Metric
Metric
Measurement Type
Metric
Includes
(1) Socket Rail, (14) Sockets
Container Type
Rail
Drive Type
Metric
Includes Drive Tools
No
Includes Standard Sockets
Standard Sockets Not Included
Number of Flex Sockets
0
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Includes Deep Sockets
Deep Sockets Included
Standards
ASME
Container Features
Socket Rail
Output Type
Deep Well
Number of Standard Sockets
0
Non-Magnetic
Yes
Insulated
No
Number of Deep Sockets
14
Non-Sparking
No
Piece Count Range
2 to 25
Socket Shape
6-Point
Tether Ready
No
Includes Flex Sockets
Flex Sockets Not Included
Locking
No
Bolt Clearance
5/8 in, 11/16 in, 3/4 in, 1 1/8 in, 1 3/16 in, 1 1/4 in
Impact Rated
Yes
Series
SHOCKWAVE(TM) Impact Duty
Includes Torx Sockets
Torx Sockets Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Flex Socket Count/Style
0
Product Type
Socket Set
Includes Socket Bits
Socket Bits Not Included
Includes Locking
Locking Not Included

Description

Product details about the MILWAUKEE TOOL - 49-66-7008 IMPACT SOCKET SET.
An impact socket set is a specialized tool kit designed for use with impact wrenches or drivers. These sockets are constructed with durable materials, often featuring a thicker build to withstand the high torque produced by impact tools. The impact socket set is essential for tasks where regular sockets may fail under the force generated by impact wrenches, making it a reliable choice for automotive repairs, construction, and other heavy-duty applications. The set typically includes a variety of socket sizes to accommodate different fastener types.
The Milwaukee Tool - 49-66-7008 Impact Socket Set is a comprehensive set designed for use with adapters, drivers, ratchets, and wrenches. The set includes 14 deep sockets ranging in size from 7mm to 21mm. These sizes are suitable for bolt clearances of 5/8 in, 11/16 in, 3/4 in, 1 1/8 in, 1 3/16 in and up to a maximum of the larger sized bolts at around approximately about an inch and a quarter (11⁄4"). This range provides versatility for various fastening tasks.
Constructed from durable steel material with a black phosphate finish, these sockets are built to withstand high-torque applications typically associated with impact tools. Each socket features a six-point shape which offers improved torque performance compared to other shapes. The deep well output type allows better access on long or protruding bolts where standard depth sockets might not reach.
This set comes complete with one socket rail container measuring roughly around thirteen inches (137⁄8") long by just over an inch wide (approximately about one and half inches; precisely: ~11⁄2" or exactly: ~29⁄64"), making it convenient for storage and transport. Despite not including drive tools or flex sockets as part of this package deal nor having any locking mechanism or tethering capability available on this particular model; its compatibility with most common types of fasteners makes it adequate for many professional-grade applications that require metric measurements. Please note that while this product is rated for impact usage it does not have non-sparking properties nor is it insulated against electrical conduction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.