Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 pc. SHOCKWAVE Impact Duty 3/8 in. Drive Metric Deep Well 6 Point Socket Set

  • Mfr # 49-66-7021

  • Zoro # G201701390


product price: $54.97
/ea

Key Features

Drive Size
3/8 in
Finish
Black Phosphate
Material
Steel
Measurement Type
Metric
Includes
(1) Socket Rail, (8) Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-7021
Zoro #
G201701390
UPC #
045242598526
Country of Origin
China

Dimensions

Drive Size
3/8 in
Container Width
1 29/64 in
Container Length
13 13/16 in
Deep Socket Style/Size
13 mm, 14 mm, 15 mm, 17 mm, 19 mm, 21 mm, Deep 6-Point: 10 mm
Socket Size Range
10 mm to 21 mm
Socket Depth
Deep
Socket Size
10mm, 13mm, 14mm, 15mm, 17mm, 19mm, 21mm
Wall Thickness
1/16 in, 1/8 in
Deep Socket Size
10 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm, 21 mm
Container Height
63/64 in

Details

Item
Impact Socket Set
Number of Pieces
8 pc.
Finish
Black Phosphate
Material
Steel
SAE or Metric
Metric
Measurement Type
Metric
Includes
(1) Socket Rail, (8) Sockets
Tether Ready
No
Includes Flex Sockets
Flex Sockets Not Included
Container Type
Rail
Includes Drive Tools
No
Includes Standard Sockets
Standard Sockets Not Included
Drive Type
Metric
Number of Deep Sockets
8
Includes Deep Sockets
Deep Sockets Included
Container Features
Socket Rail
Output Type
Deep Well
Non-Sparking
No
Piece Count Range
2 to 25
Standards
ASME
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Number of Standard Sockets
0
Locking
No
Socket Shape
6-Point
Non-Magnetic
Yes
Insulated
No
Number of Flex Sockets
0
Bolt Clearance
5/8 in, 1 1/8 in, 1 3/16 in, 1 1/5 in
Impact Rated
Yes
Includes Torx Sockets
Torx Sockets Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Socket Bits
Socket Bits Not Included
Includes Insulation
Not Insulated
Series
SHOCKWAVE(TM) Impact Duty
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Product Type
Socket Set
Flex Socket Count/Style
0
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall

Description

Product details about the MILWAUKEE TOOL - 49-66-7021 IMPACT SOCKET SET.
An impact socket set is a specialized tool kit designed for use with impact wrenches or drivers. These sockets are constructed with durable materials, often featuring a thicker build to withstand the high torque produced by impact tools. The impact socket set is essential for tasks where regular sockets may fail under the force generated by impact wrenches, making it a reliable choice for automotive repairs, construction, and other heavy-duty applications. The set typically includes a variety of socket sizes to accommodate different fastener types.
The Milwaukee Tool - 49-66-7021 Impact Socket Set is a comprehensive collection of metric sockets, designed to accommodate various tasks. The set includes eight deep well sockets in sizes ranging from 10mm to 21mm, providing versatility for different fastening needs. Each socket features a six-point shape and is built with an output type of deep well.
Crafted from durable steel material, these sockets are designed for longevity and reliable performance. They feature a black phosphate finish that adds an extra layer of protection against corrosion and wear. With wall thicknesses of 1/16 in and 1/8 in, the sockets offer adequate bolt clearance ranging from 5/8 in to 1 13/64 in.
This impact socket set comes complete with one socket rail container measuring at a length of approximately 14 inches (13 1⁄316), width just under one-and-a-half inches (1 &frac29;64), and height just under one inch (63/64). This compact storage solution allows for organized keeping while not taking up too much space. The set does not include standard or flex sockets but is compatible with adapters, drivers, ratchets, wrenches making it suitable for use across multiple applications. Please note that these tools are non-magnetic and not insulated nor spark-resistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.