Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 3/8 In. Hex Extension 48-28-2040

3/8 In. Hex Extension (Discontinued)

  • Mfr # 48-28-2040
  • Zoro # G102652746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-28-2040
Zoro #
G102652746
UPC #
45242355129
Country of Origin
Unknown

Dimensions

Overall Length
25.1 in
Minimum Chuck Size Required
3/8 in
Shank Diameter
1/4 in

Details

Material
Hardened Steel
Features
Quick Change Impact Driver Bit
Color
Black/Red
Brand/Model Compatibility
Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.