Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade

  • Mfr # 49-25-1201

  • Zoro # G700689946


product price: $14.97
/ea

Key Features

Overall Length
1 1/2 in
Number of Pieces
1
Material
Bi-Metal
Includes
1 Pack
Primary Material Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-25-1201
Zoro #
G700689946
UPC #
045242570911
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Blade Thickness
1/32 in
Blade Width
3/8 in
Blade Length
1 5/8 in
Overall Width
3/8 in
Cutting Width
3/8 in
Overall Thickness
0.03 in

Details

Item
Oscillating Tool Blade
Number of Pieces
1
Material
Bi-Metal
Includes
1 Pack
Primary Material Application
General Purpose
Cut Style
Flush Cut
Blade Type
Flush Cutting
Materials Cut
Copper Pipe, Drywall, PVC, Wood with Nails
Compatible with Adapter
Milwaukee
Connection Style
Universal Open-Back
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Blade Material
Bi-Metal
Blade Shape
Straight
Maximum Oscillations per Minute
20,000
Oscillating Tool Accessory Type
Multi-Tool Blade
Edge Material
Titanium
Cutting Edge Style
Toothed
For Workpiece Material
Copper Pipe, Drywall, PVC, Nail-Embedded Wood
Product Type
Oscillating Tool Blade

Description

Oscillating Tool Blade, Blade Type Flush Cutting, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 3/8 in, Blade Length 1 5/8 in, Overall Length 1 1/2 in, Maximum Oscillations per Minute 20,000, Primary Material Application General Purpose, Blade Thickness 1/32 in, Materials Cut Copper Pipe, Drywall, PVC, Wood with Nails, Cut Style Flush Cut, Cutting Edge Style Toothed, Edge Material Titanium, Compatible with Adapter Milwaukee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.