Zoro Homepage

3/8" Thunderbolt Titanium Coated Drill Bit

  • Mfr # 48-89-2221

  • Zoro # G4439163


product price: $16.47
/ea

Key Features

Drill Bit Size
3/8 in
Overall Length
5 in
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Gold Ferrous Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2221
Zoro #
G4439163
UPC #
045242187997
Country of Origin
China

Dimensions

Drill Bit Size
3/8 in
Overall Length
5 in
Shank Dia.
3/8 in
Drilling Depth
3-5/8 in
Flute Length
3 5/8 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Gold Ferrous Oxide
Number of Flutes
2
Shank Type
Straight
Impact Rated
No
Cutting Direction
Right Hand
Decimal Equivalent
0.375
Features
Split Point, Thunderbolt(R) Web, Parabollic Flute
Shank Shape
Round
Standards
Not Rated
Shank Type - Machining
Straight with Three Flats
Drill Bit Point Type
Split Point
Flute Type
Parabolic
Material - Machining
High Speed Steel
Web Construction
Tapered
Measurement System
Fractional Inch
Finish - Machining
TiN
Primary Material Application
Aluminum, Plastic, Steel, Wood
Coolant Fed
Non-Coolant Through
List Number
Thunderbolt
Point Type
Split Point
Material Grade - Machining
Heavy Duty
Spiral Direction
Right Hand

Description

Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.375, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.