Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" x 18" Bellhanger Bit

  • Mfr # 48-13-7237

  • Zoro # G6979761


product price: $15.39
/ea

Key Features

Overall Length
18 in
Application
Computer, Security, Phone Cable
Length
18"
Dia.
3/8"
Features
(3) Flat Secure-Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-13-7237
Zoro #
G6979761
UPC #
045242093458
Country of Origin
China

Dimensions

Overall Length
18 in
Length
18"
Dia.
3/8"

Details

Application
Computer, Security, Phone Cable
Item
Bellhanger Bit
Features
(3) Flat Secure-Grip

Description

Bellhanger Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.