Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8in x 4in x 6in SHOCKWAVE Impact Duty Carbide Hammer Drill Bits with POWER TIP Bulk 25

  • Mfr # 48-20-9121

  • Zoro # G722589729


product price: $5.35
/ea
Sold in multiples of 25 for $133.75

Key Features

Material - Machining
Carbide
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-9121
Zoro #
G722589729
UPC #
045242546565
Country of Origin
China

Details

Material - Machining
Carbide
Color
Silver

Description

Our SHOCKWAVE Impact Duty Carbide Hammer Drill Bits are designed with sharpened carbide to deliver up to 9x longer life and 4x faster drilling into concrete. The POWER TIP, available in sizes 3/8" and above, is designed with dynamic cutting edges and a chip breaker for increased productivity and easier drilling from start to finish. Engineered with precision ground carbide, these bits deliver faster starts and less walking in concrete, brick, and block. Wide flute design removes dust faster, reducing heat and delivering more holes per charge. Equipped with a 1/4” Hex Shank, Milwaukee SHOCKWAVE Impact Duty Carbide Hammer Drill Bits are the ideal solution for drilling in masonry materials with both impacts and hammer drills/drivers. Available in diameters up to 1/2 inch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.